Shop All Waiting Room & Guest Chairs
Flash Furniture
Dark Gray Rattan Chair/Table Set, Gray, 22.5 W 33.5 H, Plastic, Resin Seat
Mfr # DAD-SF3-2P-SET-GG
Zoro # G7342041
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Dark Gray
- Seat Material Plastic, Resin
- Overall Height 33.5
- Overall Width 22.5
- Back Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-SF3-2P-SET-GG
- Zoro # G7342041
- UPC # 889142462026
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.5 |
Overall Width | 22.5 |
Depth | 15-1/4"; 19-1/4" |
Width | 15-1/4"; 22-1/2" |
Height | 15-1/2"; 33-1/2" |
Length | 19.25 |
Details
Item | Rattan Chair/Table Set,Gray |
Seat Color | Dark Gray |
Seat Material | Plastic, Resin |
Back Color | Gray |
Color | Dark Gray |
Includes | (1) Side Table; (2) Chairs |
Type | Faux Rattan Plastic Chair Set with Matching Side Table |
Shape | Square |
Material | Plastic, Resin |
Weight Capacity | 330 |
Style | Rattan Set |
Description
Rattan Chair/Table Set,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Buffet Cabinet Storage System (BF-GP2)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000Q)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-WALW-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-MAHOGANY-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOB-CLR-MAHW-GG)
- FLASH FURNITURE WhiteChair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries (ZB-LESLEY-8090-CHAIR-WH-GG)
- FLASH FURNITURE Sea Foam Charlstwn Adirondack Chair, Sea Foam Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SFM-GG)
- FLASH FURNITURE BurgundyRestaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-WAL-BURV-GG)
- Flash Furniture Seating