Shop All Accent Chairs
Flash Furniture
Dark Gray Faux Linen Upholstered Tufted Chair
Mfr # IS-PC100-DKGY-GG
Zoro # G506006251
original price:
$219.99
5% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 500
- Overall Height 33
- Overall Length 30.5
- Material Fabric, Foam, Metal, Plywood, Polyester, Wood Veneer
- Overall Width 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # IS-PC100-DKGY-GG
- Zoro # G506006251
- UPC # 840196379111
- Country of Origin Malaysia
- Category Accent Chairs
Dimensions
Overall Height | 33 |
Overall Length | 30.5 |
Overall Width | 33 |
Details
Weight Capacity | 500 |
Color | Dark Gray |
Material | Fabric, Foam, Metal, Plywood, Polyester, Wood Veneer |
Description
Take your design to the next level and add cozy comfort to any room in your home or business with the trendy mid-century modern aesthetic of this commercial grade compact chair, ideal for small spaces. Upholstered in faux linen fabric and boasting buttonless tufting on the seat cushion, this chair lends a chic, updated look to any space.
Durability is just as important as great looks and this modern chair has plenty of both. Solid wood legs and a wooden frame allow this chair to hold up to 300 lbs. static weight while generous foam padding paired with pocket springs adds an extra supportive feel. Fixed floor glides prevent damage to your hard flooring surfaces and the attached seat cushion keeps your space tidy but the back cushion can be removed.
Assemble your new armchair in less than 30 minutes with the included tools and easily keep it looking new by cleaning with a damp cloth. This on-trend seating arrives in a single box and pairs with other pieces in our collection giving your room a sophisticated, cohesive look.
Durability is just as important as great looks and this modern chair has plenty of both. Solid wood legs and a wooden frame allow this chair to hold up to 300 lbs. static weight while generous foam padding paired with pocket springs adds an extra supportive feel. Fixed floor glides prevent damage to your hard flooring surfaces and the attached seat cushion keeps your space tidy but the back cushion can be removed.
Assemble your new armchair in less than 30 minutes with the included tools and easily keep it looking new by cleaning with a damp cloth. This on-trend seating arrives in a single box and pairs with other pieces in our collection giving your room a sophisticated, cohesive look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD2)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- FLASH FURNITURE Dean Club Style Commercial Barrel Accent Armchair Metal Base, Gray LeatherSoft Upholstery (BS-AC22-064-GRYPU-GG)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- FLASH FURNITURE Black LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BKL-GG)
- FLASH FURNITURE Light Gray Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-LGY-GG)
- SAFAVIEH Mopani Accent Chair- Beach House Blue - 32.7 x 37.4 x 33.5 in. (PAT6700F)
- Flash Furniture Accent Chairs