Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Dark Brown Rattan Patio Chair with Red Frame
Mfr # SDA-AD632009D-2-GG
Zoro # G3646172
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Plastic, Rattan
- Overall Length 25.5
- Capacity 250
- Overall Width 22
- Overall Height 30.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD632009D-2-GG
- Zoro # G3646172
- UPC # 889142206255
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 25.5 |
Overall Width | 22 |
Overall Height | 30.25 |
Details
Item | Patio Alum. Chair,Rattan Bamboo,Drk Brn |
Material | Aluminum, Plastic, Rattan |
Color | Dark Brown Rattan/Red Bamboo-Aluminum Frame |
Capacity | 250 |
Description
Patio Alum. Chair,Rattan Bamboo,Drk Brn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE MAGNET DOOR1-7/8""X11/16"" (WP-9173C)
- ZORO SELECT Quick Coupling Valve, 1 In, FNPT, Brass (4NDN9)
- LOGO BRANDS Cincinnati Bengals Checkerboard Canopy (607-42C)
- C&S PRODUCTS Products Sunflower Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12565)
- FLASH FURNITURE Brown Rattan Patio Chair with Dark Red Frame (SDA-AD632009D-1-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (CO-2-SIL-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- Flash Furniture Outdoor Chairs