Daly Wall Mounted 34in Rustic Brown Solid Pine Wood Storage Rack with 7 Hooks
Mfr # HGWA-SCR-7-RUSBRN-GG
Zoro # G310040960
Key Features
- Shape Rectangle
- Overall Length 4 in
- Weight Capacity 38 lbs
- Material Pine Wood
- Overall Width 34 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-SCR-7-RUSBRN-GG
- Zoro # G310040960
- UPC # 196861079955
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 4 in |
Overall Width | 34 in |
Details
Shape | Rectangle |
Weight Capacity | 38 lbs |
Material | Pine Wood |
Color | Rustic Brown |
Description
When space is at a premium vertical storage is essential to keep things neat and tidy as well as adding great style to your entryway, bedroom, or bathroom. This wall mounted storage shelf, featuring 7 rustic double hooks capable of holding up to 10 pounds allows you to hang your keys, umbrellas, or bags on the lower part and coats, scarves, or hand towels on the upper section. This mounted shelf is comprised of solid pine wood and boasts sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your new wall decor up and ready to go in 30 minutes or less. For Entryway, Kitchen, Bathroom.
- •Rustic 34" Wall Mount Storage Rack with 7 Hanging Hooks
- •Rustic Brown Finish
- •7 Rustic Dual Hanging Hooks Hold up to 10 Pounds
- •Solid Pine Construction for Long-Lasting Durability
- •Inlayed Hanging Hardware and Included Hardware Packet
- •Wipe Clean with a Dry Cloth
- •No Product Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- FLASH FURNITURE Entryway Storage Bench with Lower Shelf Perfect for Entryway, Mudroom, or Bedroom in Gray Wash (ZG-075-GY-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, Gray (NAN-FY-HY-HT04-GRY-GG)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-WHTWTH-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table (ANCT14WH)
- Flash Furniture Accent Furniture and Storage