Shop All Hook Racks
Flash Furniture
Daly Wall Mounted 24 Inch Solid Pine Wood Storage Rack w/Upper Shelf and 5 Hooks, Solid White
Mfr # HGWA-CR-5-SLDWHT-GG
Zoro # G709560109
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 23.5
- Material Pine Wood
- Color Solid White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HGWA-CR-5-SLDWHT-GG
- Zoro # G709560109
- UPC # 196861093302
- Country of Origin China
- Category Hook Racks
Dimensions
Width (In.) | 23.5 |
Details
Material | Pine Wood |
Color | Solid White |
Description
Add some much needed vertical storage as well as great style to your entryway, bedroom, or bathroom with this wall mounted storage shelf. Featuring 5 rustic double hooks capable of holding up to 10 pounds, you can hang your keys, umbrellas, or bags on the lower part and coats, scarves, or hand towels on the upper section. This mounted shelf also boasts an upper shelf to display photos or decor and can help keep your clutter in order while lending on-trend sophistication to any room. Sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your new wall decor up and ready to go in 30 minutes or less.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- BALDWIN ESTATE Passage Pair Rosettes Oil Rubbed Bronze (5017.102)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, EPDM (40MPE-250)
- KIPP Magnet Deep Pot Magnet, Round, D=8, Form:A, Ndfeb, Comp:Brass (K1395.108)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 36 in. W (45NG76)
- RAXGO Chair Storage Rack, Mounted Folding Chair Rack and Hanger System for Home (RAXWMCR)
- NUNC PATIO SUPPLIES WP-9173C Screen Door Magnet (NU431052)
- ZORO SELECT Coat and Garment Rack, 3 Hook, Chrome (1XNH8)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 18 in. W (45NG75)
- GLARO Coat Hook, 8 Hooks, 24 In W, Satin Aluminum (224SA)
- GLARO Coat Hook, 12 Hooks, 36 In W, Satin Alumin (236SA)
- Flash Furniture Hook Racks