Shop All Bar Height Stools
Flash Furniture
Cushion, Cross Back, Barstool
Mfr # XA-X-CUSH-GG
Zoro # G5031798
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backrest Padded Cushion
- Seat Material Fabric
- Color Burlap
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XA-X-CUSH-GG
- Zoro # G5031798
- UPC # 889142210511
- Country of Origin China
- Category Bar Height Stools
Details
Backrest | Padded Cushion |
Seat Material | Fabric |
Color | Burlap |
Item | Cushion,Cross Back,Barstool |
Material | Cotton |
Description
Cushion,Cross Back,Barstool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Elephant Study Exclusive Gianni Rusconi Print on Canvas (146-025)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- HOMELEGANCE Norwich Dining Table (5055-82)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (132123)
- FLASH FURNITURE Kelly Blue-Teal Metal Stool with Black Poly Seat (ET-3534-30-KB-PL1B-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Cherry Seat (XU-DG-60116-GRD-BAR-CHYW-GG)
- FLASH FURNITURE Black Vinyl Barstool (2-DS-8220-BK-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE BR 26" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-26-GY-GG)
- FLASH FURNITURE Wood Stool, Dark Chestnut, 30" (TA-220130-DC-GG)
- SAFAVIEH Summerset Bar Stool- Grey - 41.8 x 18.9 x 21.2 in. (FOX2016H)
- Flash Furniture Bar Height Stools