Shop All Activity & Classroom Tables
Flash Furniture
Crescent 25.125 X 35.5 X 23.5, Plastic, Steel Top, Brown
Mfr # YU-YCY-093-CIR-TBL-NAT-GG
Zoro # G3009938
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Crescent
- Width 25.125
- Length 35.5
- Height 23.5
- Tabletop Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # YU-YCY-093-CIR-TBL-NAT-GG
- Zoro # G3009938
- UPC # 889142537120
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 25.125 |
Length | 35.5 |
Height | 23.5 |
Details
Shape | Crescent |
Tabletop Material | Plastic, Steel |
Tabletop Color | Brown |
Frame Color | Natural |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Natural |
Description
Interaction with other kids is essential for developing tots and a crescent activity table allows for this interaction to happen effortlessly. Perfect as a classroom table, the safety rounded corners reduce injury around rambunctious toddlers. The laminate top and plastic edge material blend seamlessly. The neutral tone focuses children on learning assignments. Adjustable height legs give you the flexibility to raise or lower to accommodate kids up to the age of 7. Children appreciate having their own area within the common areas of the home. This activity table serves as a play table or kids dining table. Host play dates while accommodating 4 children around this round plastic table. Don't let spills ruin the fun, the low maintenance top is easy to clean. Boasting a neutral finish this play table is suitable for girls and boys. This plastic table is heavy-duty for use in preschools, daycares and playrooms. Pair with our natural plastic stackable school chairs for a complete table and chair ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- BAXTON STUDIO William Silver Metal 1-Drawer Nightstand (167-10707)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-P-GG)
- FLASH FURNITURE Half Round 30 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A60-HCIRC-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A2460-REC-YEL-H-A-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3060-TRAP-OAK-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.5", Laminate Top, Grey (XU-A4896-KIDNY-GY-H-A-CAS-GG)
- Flash Furniture Office & School Tables