Flash Furniture

Creekside 46 in Round Outdoor Picnic Table W/ Umbrella Hole, Black Top/Seat/Frame, Mesh Metal Top


product price: $1,074.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Shape Round
  • Overall Width 82.5 in.
  • Color Green
  • Weight Capacity 1600 lbs.
  • Finish Green Powder Coat
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 82.5 in.
Length 82.5 in.

Details

Shape Round
Color Green
Weight Capacity 1600 lbs.
Finish Green Powder Coat
Material Plastic: Polyethylene, Steel
Weight 182 lbs.

Description

Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame with included ground anchors, and mesh metal top and seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors and shapes, this metal picnic table is comfortable, even in sunny weather, and perfect for outdoor events. This expanded metal picnic table seats up to 4 adults, holds up to 300 lbs. static weight per seat, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.


  • •Commercial Grade 46" Round Expanded Metal Picnic Table for 4
  • •Green/Black
  • •Thermoplastic Coating Resists Fading and Stays Cool
  • •Umbrella Hole Accommodates up to 3" Diameter Pole
  • •Powder Coated Steel Frame with Ground Anchors
  • •Rounded Corners for Safety
  • •Holds up to 300 LBS. Static Weight Per Seat
  • •Table Top Holds up to 400 LBS. Static Weight
  • •Step-By-Step Assembly Instructions
  • •Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.