Creekside 46 in Round Outdoor Picnic Table, Green Top/Seat, Black Frame, Mesh Metal Top
Mfr # SLF-EMR-46-GN-GG
Zoro # G710877517
Key Features
- Shape Round
- Overall Width 82.5 in
- Color Green
- Finish Green Powder Coat
- Weight Capacity 1600 lbs
Product Information
- Brand Flash Furniture
- MFR # SLF-EMR-46-GN-GG
- Zoro # G710877517
- UPC # 196861133824
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 82.5 in |
Length | 82.5 in |
Details
Shape | Round |
Color | Green |
Finish | Green Powder Coat |
Weight Capacity | 1600 lbs |
Material | Plastic: Polyethylene, Steel |
Description
Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame and mesh metal top and seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors and shapes, this metal picnic table is comfortable, even in sunny weather, and perfect for outdoor events. This expanded metal picnic table seats up to 4 adults, holds up to 300 lbs. static weight per seat, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.
- •Commercial Grade 46" Round Expanded Metal Picnic Table for 4
- •Green/Black
- •Thermoplastic Coating Resists Fading and Stays Cool
- •Umbrella Hole Accommodates up to 3" Diameter Pole
- •Powder Coated Steel Frame
- •Rounded Corners for Safety
- •Holds up to 300 LBS. Static Weight Per Seat
- •Table Top Holds up to 400 LBS. Static Weight
- •Step-By-Step Assembly Instructions
- •Wipes Clean with a Damp Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MARK EDGING PRO 20'X5"" W/COUP (25920)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 6000 psi (NPK-6K038-050-MMS)
- PANACEA PRODUCTSRP-IMPORT 18x8BLK Roman FoldFence (89379)
- KOHLER Kit O-Ring (22 757 03-S)
- FLASH FURNITURE Creekside 46 in Round Outdoor Picnic Table, Black Top/Seat/Frame, Mesh Metal Top (SLF-EMR-46-BK-GG)
- FLASH FURNITURE White Wood Picnic Table & Benches (RB-EBB-1470FD-WH-GG)
- FLASH FURNITURE Insta-Fold Charcoal Wood Grain Folding Picnic Table and Benches - 4.5 Foot Folding Table (RB-EBB-1470FD-GG)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Red (277150KRD)
- JACK POSTRP RND Picnic Table Frame (FC-30)
- ICEBERG Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29" (65923)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- Flash Furniture Picnic Tables