Shop All Bed Frames
Flash Furniture
Cream Tufted Fabric Upholstered Full Headboard
Mfr # TW-3WLHB21-W-F-GG
Zoro # G304837712
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Fabric, Foam, Iron, Plywood, Polyester
- Overall Height 57.25
- Overall Width 52.7
- Overall Length 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TW-3WLHB21-W-F-GG
- Zoro # G304837712
- UPC # 840196345116
- Country of Origin Viet Nam
- Category Bed Frames
Dimensions
Overall Height | 57.25 |
Overall Width | 52.7 |
Overall Length | 3.25 |
Details
Color | Cream |
Material | Fabric, Foam, Iron, Plywood, Polyester |
Weight | 23 |
Description
Clean lines and a tailored design are hallmarks of this padded, tufted metal headboard that has something for everyone. Available in multiple colors and boasting horizontal channel stitching, this modern headboard will give you a comfy, cozy feel at a price that is easy on your budget. The rectangular shape, upholstered in soft but durable faux linen, will make a statement in any room. Durably constructed with solid iron framework, this headboard is long-lasting for years of use. Pre-drilled holes in the legs let you adjust the headboard to your desired height from 44.5"H - 57.25"H while the universal design fits most platform as well as standard bed frames. Plastic floor glides prevent damage to your hard flooring surfaces when the headboard is moved. Assembly is easy and takes less than 30 minutes with the included hardware and illustrated instructions. Wipe your new headboard clean with a damp cloth to maintain the appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- WHOLE SPACE IMPORT 23x72 W Crdls Mini Blind (603249)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 3-Door Shoe Storage Cabinet (152-9173)
- FLASH FURNITURE Taupe Tufted Fabric Upholstered Full Headboard (TW-3WLHB21-TAN-F-GG)
- FLASH FURNITURE Platform Bed Set, Tribeca, King, Gray (HG-BM-28-GG)
- FLASH FURNITURE Platform Bed, Tribeca, Queen, Beige (HG-19-GG)
- FLASH FURNITURE Full DK Brown Wooden 3 Panel Adjustable Headboard (MG-9708FHB-F-DKBRN-GG)
- FLASH FURNITURE Queen Light Brown Herringbone Adjustable Headboard (MG-97881-QHB-Q-LTBRN-GG)
- FLASH FURNITURE Headboard, Twin Size, Gray Vinyl (HG-HB1705-T-GY-GG)
- CORTECH Endurance Bed 2.2, Slate Blue (7803SB)
- Flash Furniture Bed Frames