Shop All Desk Chairs
Flash Furniture
Cortana Home and Office Mid-Back Chair, W
Mfr # DS-8012LB-WH-GG
Zoro # G7120119
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Leather
- Style Mid Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DS-8012LB-WH-GG
- Zoro # G7120119
- UPC # 889142336761
- Country of Origin China
- Category Desk Chairs
Details
Seat Material | Leather |
Color | White LeatherSoft |
Item | Cortana Home and Office Mid-Back Chair,W |
Style | Mid Back Chair |
Description
Cortana Home and Office Mid-Back Chair,W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- ZIPPO Gift Kit RegularLighter NOT Included (50R)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- MARTEX Sheet, XL Full, 15" Pocket, Thread T250, PK6 (1A38088)
- FLASH FURNITURE Black Leather Rose Gold Frame Mid-Back Chair (GO-2286M-BK-RSGLD-GG)
- FLASH FURNITURE Contemporary Chair, MicroFiber, 18-1/4" to 22"Height, Fixed Arms, Gray Microfiber (GO-725-GY-GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-3/4" to 21" Height, Adjustable Arms, Black Mesh (LF-W42-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Arms, Black Mesh/Black Frame (BL-LB-8801X-D-BLK-GG)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- Flash Furniture Office Chairs