Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Coral Steel Patio Arm Chair with Square Back
Mfr # CO-2-RED-GG
Zoro # G3616361
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Finish Pink Powder Coat
- Overall Width 21.75
- Capacity 300
- Overall Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-2-RED-GG
- Zoro # G3616361
- UPC # 889142057338
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 21.75 |
Overall Length | 22 |
Overall Height | 35 |
Details
Color | Coral |
Material | Plastic, Steel |
Item | Coral Patio Chair-Square Back |
Finish | Pink Powder Coat |
Capacity | 300 |
Description
Add color to your patio furniture with this coral patio chair. People are moving towards colorful outdoor furniture to furnish their outdoor living spaces and you should too. This stackable patio chair is a rare find that is crafted with transparent rain flower print on the back and seat. The steel framed patio chair is a solid chair that is built to last on the patio of your home and restaurant. During wet weather months, store these chairs vertically, they can be stacked up to 8 chairs high or bring them indoors. Purchase the matching coral square or round patio table to complete your outdoor dining set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXAS INTERNATIONAL MudBuster GREEN LARGE (3952-GN-L)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- LOGO BRANDS Pittsburgh Pirates Elite Chair (523-12E)
- CAREPLAY CarePlay Ride On Puppy, Blue (C2001P)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (CO-2-SIL-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- OASIS Solid Wood Adirondack Chair (OA2821905)
- Flash Furniture Patio Club Chairs & Chaise Lounges