Shop All Patio Dining Chairs & Stools
Flash Furniture
Coppr Metal Outdoor Stool, 30"
Mfr # ET-3534-30-POC-GG
Zoro # G3605758
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Caster Type Rubber Glides
- Seat Height Range 30"
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-POC-GG
- Zoro # G3605758
- UPC # 889142049678
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30" |
Details
Color | Copper |
Material | Rubber |
Caster Type | Rubber Glides |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Finish | Powder-Coated |
Weight Capacity | 500 lb. |
Description
Coppr Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Apron Style Chainsaw Chaps - Medium (CCHAPR-M)
- TARPS NOW 8 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0810)
- MTD Spacer .385Id X (750-06184)
- TAURUS SC Taurus SC NY (20oz) Termiticide/Insecticide (82003596)
- FLASH FURNITURE 5 Pack Gold Steel Patio Arm Chair with Square Back (5-CO-2-GD-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- FLASH FURNITURE Lila 4 Pack Beige Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BGE-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- Flash Furniture Outdoor Chairs