Shop All Patio Dining Chairs & Stools
Flash Furniture
Copper Metal Indoor-Outdoor Barstool with Back, 30" High
Mfr # 4-ET-3534-30-POC-GG
Zoro # G2794838
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-ET-3534-30-POC-GG
- Zoro # G2794838
- UPC # 889142065487
- Country of Origin China
- Category Patio Dining Chairs & Stools
Details
Item | Copper Metal Indoor-Outdoor Barstoo,PK4 |
Color | Copper |
Description
Copper Metal Indoor-Outdoor Barstoo,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Atlas Digger, Med Duty, 4ft. Wood Handles (21105)
- KOHLER Harness Wiring (24 176 109-S)
- NATURE SPRING Set of 2 Metal Plant Caddy, Round Pot Stand on Wheels , 12-inch Black Rolling Tray, Outdoor / Indoor (238591RFQ)
- KOHLER Cup Fuel Spitback W/O Nipple (24 109 29-S)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- Flash Furniture Patio Dining Chairs & Stools