Shop All Desks
Flash Furniture
Contemporary Desk, 21-3/4" D, 47-1/4" W, 29-1/4" H, Clear/Silver, Plastic, Table Top: Glass
Mfr # NAN-YLCD1219-GG
Zoro # G3629077
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contemporary Desk
- Overall Width 47-1/4"
- Overall Depth 21-3/4"
- Overall Height 29-1/4"
- Color Clear/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-YLCD1219-GG
- Zoro # G3629077
- UPC # 889142012818
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 21-3/4" |
Overall Height | 29-1/4" |
Width | 47-1/4" |
Height | 29-1/4" |
Details
Type | Contemporary Desk |
Item | Glass Top Desk w/Supportive Brace |
Color | Clear/Silver |
Material | Plastic, Table Top: Glass |
Frame Material | Metal |
Top Material | Glass |
Description
Glass Top Desk w/Supportive Brace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- FLASH FURNITURE Computer Desk, 19-1/2" D, 41-1/4" W, 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-WH-GG)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X10RSG1030-RD-GG)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- Flash Furniture Desks