Shop All Executive Chairs
This Product is Discontinued
Flash Furniture
Contemporary Chair, Vinyl, 19" to 23" Height, Fixed Arms, Black and White (Discontinued)
Mfr # CH-CX0713H01-GG
Zoro # G3612852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Vinyl
- Seat Color White
- Seat Height Range 19" to 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-CX0713H01-GG
- Zoro # G3612852
- UPC # 889142011033
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 19" to 23" |
Overall Height | 52-1/4" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Vinyl |
Seat Color | White |
Back Color | White |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Frame Material | Plastic |
Color | Black and White |
Weight Capacity | 250 lb. |
Material | Foam, Vinyl |
Adjustable | Swivel |
Style | High Back Chair |
Description
Black/White High Back Exec Chr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.