Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Vinyl, 18" Height, Fixed Arms, Black Vinyl
Mfr # XU-DG-60443-670-2-BV-GG
Zoro # G0847653
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Vinyl
- Seat Height Range 18"
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60443-670-2-BV-GG
- Zoro # G0847653
- UPC # 889142457374
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 34" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Vinyl |
Back Material | Vinyl |
Caster Type | Plastic Glides |
Color | Black Vinyl |
Item | Hercules Bariatric Armchair, Black Vinyl |
Material | vinyl |
Series | Hercules |
Frame Material | Metal |
Weight Capacity | 1500 lb. |
Style | Desk Chair |
Description
Hercules Bariatric Armchair, Black Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- MANHATTAN COMFORT Vanderbilt TV Stand and Cabrini Floating TV Panel, Off White/Maple (2-1755482354)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- FLASH FURNITURE White Leather Rose Gold Frame High Back Chair (GO-2286H-WH-RSGLD-GG)
- FLASH FURNITURE Mesh Drafting Chair, Dark Gray (BL-ZP-809D-DKGY-GG)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Burgundy (CI-J600-BY-GG)
- FLASH FURNITURE Metal Chair, Black with Arms, Wood Seat (CH-31270-BK-WD-GG)
- LORELL High Back Mesh Chair w/ Headrest (81998)
- Flash Furniture Desk Chairs