Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Vinyl, 18" Height, Fixed Arms, Black Vinyl
Mfr # XU-DG-60443-670-1-BK-VY-GG
Zoro # G0847775
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Vinyl
- Seat Height Range 18"
- Caster Type Plastic Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60443-670-1-BK-VY-GG
- Zoro # G0847775
- UPC # 889142457428
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 34" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Vinyl |
Caster Type | Plastic Glides |
Color | Black Vinyl |
Item | Hercules Bariatric Armchair, Blk Vinyl |
Material | Plastic, Vinyl |
Series | Hercules |
Frame Material | Metal |
Weight Capacity | 1500 lb. |
Style | Desk Chair |
Description
Hercules Bariatric Armchair, Blk Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Stratford Dining Chair Leg in Soft Maple (6202M)
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- FLASH FURNITURE Contemporary Chair, Plastic, 20" to 22" Height, Fixed Arms, White (GO-2192-WH-GG)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- GLOBAL INDUSTRIAL Contoured Chair With Arms, Fabric Upholstery, Black (516129BK)
- Flash Furniture Seating