Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Plastic, 20" to 22" Height, Fixed Arms, White
Mfr # GO-2192-WH-GG
Zoro # G3622670
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Plastic
- Seat Height Range 20" to 22"
- Backrest Built In Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2192-WH-GG
- Zoro # G3622670
- UPC # 889142077701
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 20" to 22" |
Overall Height | 47" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Plastic |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | White |
Item | White High Back Exec Chair |
Material | Plastic, Leather, Chrome |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Style | High Back Chair |
Description
White High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- OFFICE STAR Executive Chair, Leather, 18" to 22-1/2" Height, Adjustable Arms, Black (36806)
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- OFFICEMATE Wall File Holder, 7 Sections, Legal/Letter, Black (21505)
- FLASH FURNITURE Contemporary Chair, Leather, 19-3/4" to 22-3/4" Height, Adjustable Arms, Black LeatherSoft (WL-735SYG-BK-LEA-A-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 21" Height, Fixed Arms, Brown (MEN-DA3439-91-BRN-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Burgundy (BT-70172-BG-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Dark Blue (BR-FDHCH-MB-RG-T0-A0-RG-F45)
- Flash Furniture Desk Chairs