Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Plastic, 18" Height, No Arms, Black Fabric
Mfr # XU-DG-60442-660-1-BK-GG
Zoro # G0847434
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style No Arms
- Seat Material Plastic
- Seat Height Range 18"
- Caster Type Plastic Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60442-660-1-BK-GG
- Zoro # G0847434
- UPC # 889142457534
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 34 |
Overall Width | 26.5 |
Overall Length | 23.5 |
Details
Office Chair Style | Contemporary Chair |
Arm Style | No Arms |
Seat Material | Plastic |
Caster Type | Plastic Glides |
Color | Black Fabric |
Item | Hercules Bar Chair,Slvr Frm,Blk Fbrc |
Material | Fabric, Foam, Metal, Plastic, Polypropylene |
Frame Material | Metal |
Weight Capacity | 19 |
Series | Hercules |
Capacity | 1500 |
Finish | Silver Vein Powder Coat |
Style | Desk Chair |
Description
Hercules Bar Chair,Slvr Frm,Blk Fbrc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19-1/2" to 23-1/4" Height, Fixed Arms, Black (BT-9069-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- EAST END IMPORTS Ripple Mid Back Office Chair- White (EEI-1532-WHI)
- Flash Furniture Office Chairs