Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Plastic, 17-1/2" to 20-3/4" Height, Adjustable Arms, Black
Mfr # WL-5029SYG-A-GG
Zoro # G3629838
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Plastic
- Seat Color Black
- Seat Height Range 17-1/2" to 20-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-5029SYG-A-GG
- Zoro # G3629838
- UPC # 847254056342
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 20-3/4" |
Overall Height | 44-3/4" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Plastic |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Height Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | High Back Chair w/Arms,Big and Tall,Blk |
Material | Plastic, Mesh, Fabric |
Frame Material | Metal |
Weight Capacity | 400 lb. |
Series | Hercules |
Style | High Back Chair |
Description
High Back Chair w/Arms,Big and Tall,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 30 (XU-MBT-2430-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Chocolate (1300)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- FLASH FURNITURE Gray Draft Chair, White Frame (HL-0001-1CWHITE-LTGY-GG)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- FLASH FURNITURE Dark Gray Mobile Desk Chair, 360° Tablet Rotation (YU-YCX-019-DG-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 22" Height, Fixed Arms, Black (GO-1297M-MID-BK-GG)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- Flash Furniture Desk Chairs