Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black
Mfr # BT-90171H-S-GG
Zoro # G3610177
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Metal
- Seat Height Range 20-3/4" to 23"
- Backrest Built In Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-90171H-S-GG
- Zoro # G3610177
- UPC # 889142010456
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 20-3/4" to 23" |
Overall Height | 48" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Metal |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Black High Back Exec Chair |
Material | Metal, Leather |
Frame Material | Wood |
Weight Capacity | 250 lb. |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 2" Satin Brass Metal Sleeve (01SLV2SB1)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- JENSEN Dual Alarm Clock Radio w/ MP3 CD Player (JCR-375)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Gray (GO-ST-6-GY-GG)
- DREAMSEAT Office Chair 1000 with Boston Bruins Logo (XZOC1000-PSNHL40020)
- Flash Furniture Desk Chairs