Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Metal, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black
Mfr # BT-90275H-GG
Zoro # G3610238
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Metal
- Seat Color Black
- Seat Height Range 19-3/4" to 22-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-90275H-GG
- Zoro # G3610238
- UPC # 889142010401
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19-3/4" to 22-1/2" |
Overall Height | 47" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Metal |
Seat Color | Black |
Back Color | Black |
Backrest | High Back |
Caster Type | Dual Wheel |
Color | Black |
Item | Black High Back Exec Chair |
Material | Metal, Leather |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 30" W, 61" L, 29" H, Blow Molded Polyethylene Top, White (13V434)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- WARMIES Tawny Slippers Black/Brown (FW-SLI-5)
- FLASH FURNITURE Mesh Drafting Chair, Padded Arms, Black Mesh/Black Frame (BL-LB-8801X-D-BLK-GG)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BGE-F-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- Flash Furniture Desk Chairs