Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange
Mfr # GO-2240-ORG-GG
Zoro # G3619968
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Metal
- Seat Color Orange
- Seat Height Range 18-1/2" to 22-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GO-2240-ORG-GG
- Zoro # G3619968
- UPC # 889142077510
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" to 22-1/4" |
Overall Height | 40" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Metal |
Seat Color | Orange |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Orange |
Material | Metal, Chrome, Vinyl |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Style | Mid Back Chair |
Description
Orange Mid-Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- DESIGNED TO FURNISH The Oversized Beach Towel (DE3070756)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 24" Height, Fixed Arms, Black (BT-90279H-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- FLASH FURNITURE Yellow Mesh Multifunction Chair - Roller Wheels (HL-0001-YEL-RLB-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- FLASH FURNITURE BlackBlackAdjustable Padded (GO-2032-GG)
- FLASH FURNITURE Contemporary Chair, Plastic, 20" to 22" Height, Fixed Arms, White (GO-2192-WH-GG)
- DREAMSEAT Office Chair 1000 with St. Louis Blues Logo (XZOC1000-PSNHL42050)
- Flash Furniture Office Chairs