Shop All Desk Chairs
This Product is Discontinued
Flash Furniture
Contemporary Chair, Mesh, 17" to 21" Height, Fixed Arms, Red (Discontinued)
Mfr # GO-WY-193A-A-RED-GG
Zoro # G8507219
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Mesh
- Seat Height Range 17" to 21"
- Backrest Built In Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-WY-193A-A-RED-GG
- Zoro # G8507219
- UPC # 889142499640
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17" to 21" |
Overall Height | 41" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Mesh |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Red |
Item | Salerno High Back Mesh Chair, Red |
Material | Foam, Mesh |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Series | Salerno |
Style | High Back Chair |
Description
Salerno High Back Mesh Chair, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.