Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 21" Height, Fixed Arms, Brown
Mfr # MEN-DA3439-91-BRN-GG
Zoro # G3626861
product price: $758.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Brown
- Seat Height Range 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MEN-DA3439-91-BRN-GG
- Zoro # G3626861
- UPC # 847254018395
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 21" |
Seat Width | 21" |
Seat Depth | 20.50" |
Overall Height | 39" |
Depth | 66" |
Seat Height Max. | 21" |
Height | 39" |
Width | 43" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Seat Color | Brown |
Back Material | Leather |
Backrest | Bustle Back Cushions |
Color | Brown |
Item | Leather Rocker Recliner,Brown |
Material | Leather |
Frame Material | Metal |
Assembly | Assembly Required |
Type | Recliner Chair |
Style | Rocker Recliner Chair |
Description
Leather Rocker Recliner,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Aluminum Cordless Mini Blind, Silver (NC.36.48.4AL)
- LANCASTER TABLE & SEATING Replacement Clamp for Blow Molded Tables - 2/Pack, 2PK (384LGCLAMP28)
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- FLASH FURNITURE Pivot Back Gray Mesh Chair (LF-134-A-GY-GG)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, Blue Mesh (BL-X-5M-BLUE-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- FLASH FURNITURE Desk Chair, 16-1/4" to 18-1/2" Height, Grey (YU-YCX-046-09010-GG)
- FLASH FURNITURE White Leather Rose Gold Frame High Back Chair (GO-2286H-WH-RSGLD-GG)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- Flash Furniture Seating