Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 21-1/2" Height, Fixed Arms, Brown
Mfr # MEN-DSC01078-BRN-GG
Zoro # G3626898
product price: $660.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 21-1/2"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MEN-DSC01078-BRN-GG
- Zoro # G3626898
- UPC # 847254019866
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 21-1/2" |
Overall Height | 42" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Bustle Back Cushions |
Color | Brown |
Item | Leather Rocker Recliner,Plush Brown |
Material | Leather |
Frame Material | Metal |
Style | Rocker Recliner Chair |
Description
Leather Rocker Recliner,Plush Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (647062TYC)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- HY-IMPACT CORDLESS HY-Impact Black Cordless Massager (03110)
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Red (HL-0001-RED-GG)
- GLOBAL INDUSTRIAL Ergonomic Mesh Chair with Headrest, High Back, Gray (695544)
- Flash Furniture Office Chairs