Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black
Mfr # GO-2192-BK-GG
Zoro # G3610980
original price:
$339.58
8% off
new price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 20" to 22"
- Backrest Built In Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2192-BK-GG
- Zoro # G3610980
- UPC # 889142077695
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 20" to 22" |
Overall Height | 47" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Material | Chrome, Leather |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Adjustable | Swivel |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (191-6599-10519-ZORO)
- MAGELLAN 27 x 54 Bath Towels , 12PK (MAG2754-17)
- LORELL Mesh Executive Chair (62000)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 20-1/2" Height, Adjustable Arms, Black (HL-0004K-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Burgundy (CI-J600-BY-GG)
- FLASH FURNITURE Pivot Back Gray Mesh Chair (LF-134-A-GY-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22" Height, Fixed Arms, Black (SD-SDM-2235-5-BK-GG)
- FLASH FURNITURE Contemporary Chair, MicroFiber, 18-1/4" to 22"Height, Fixed Arms, Gray Microfiber (GO-725-GY-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- TYGERCLAW Tygerclaw TYFC2101 Professional Air Grid High Back Mesh Chair With Headrest (TYFC2101)
- Flash Furniture Office Chairs