Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black
Mfr # BT-70172-BK-GG
Zoro # G3611918
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 19" to 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70172-BK-GG
- Zoro # G3611918
- UPC # 847254053891
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 23" |
Seat Width | 18.50" |
Seat Depth | 19" |
Back Height | 25" |
Overall Height | 45-3/4" |
Seat Height Min. | 19" |
Seat Height Max. | 23" |
Width | 24" |
Height | 45.8" |
Back Width | 19" |
Depth | 42" |
Description
Black Reclining Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 16 Gauge Square Tubing Casters 4PK (76702)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-3/4" to 21" Height, Adjustable Arms, Black Mesh (LF-W42-GG)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- FLASH FURNITURE White Leather Gold Frame High Back Chair (GO-2286H-WH-GLD-GG)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GG)
- Flash Furniture Desk Chairs