Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 19-1/2" to 23-1/2" Height, Fixed Arms, Black
Mfr # GO-931H-BK-GG
Zoro # G3610910
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 19-1/2" to 23-1/2"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-931H-BK-GG
- Zoro # G3610910
- UPC # 812581017618
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19-1/2" to 23-1/2" |
Overall Height | 46-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Material | Leather |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Adjustable | Swivel |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- WHITECAP TEAK 8in Decorative Cleat (60402)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-CAMO-GG)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 22" Height, Fixed Arms, Black (GO-1297M-MID-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- FLASH FURNITURE Executive Chair, Metal, 20" to 23" Height, Fixed Arms, Black (CI-360-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 21-1/2" Height, Fixed Arms, Brown (MEN-DSC01078-BRN-GG)
- HON BASYX Task Chair, Mesh, Adjustable Arms, Black (VL531MM10)
- Flash Furniture Desk Chairs