Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black
Mfr # GO-1297H-HIGH-BK-GG
Zoro # G3610859
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 18" to 21-1/2"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-1297H-HIGH-BK-GG
- Zoro # G3610859
- UPC # 812581018608
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 21-1/2" |
Overall Height | 46-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Material | Leather |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Adjustable | Swivel |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- HILLMAN Tack Cut Blued 12 X 11/16 (122596)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- FLASH FURNITURE Gray LeatherSoft Office Chair with Chrome Arms (GO-21111B-GY-CHR-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Burgundy (BT-70172-BG-GG)
- FLASH FURNITURE White Leather Rose Gold Frame High Back Chair (GO-2286H-WH-RSGLD-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Burgundy (CI-J600-BY-GG)
- FLASH FURNITURE Mid-Back White Leather Swivel Office Chair with Gold Frame and Arms (GO-2286M-WH-GLD-GG)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- Flash Furniture Office Chairs