Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft
Mfr # GO-5301B-BK-LEA-GG
Zoro # G3611017
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 18-1/2" to 22-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-5301B-BK-LEA-GG
- Zoro # G3611017
- UPC # 812581017663
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" to 22-1/2" |
Overall Height | 48" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black LeatherSoft |
Material | Leather |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | High Back Chair |
Description
Black High Back Exec Lea Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Rectangle KFI Midtown 3.5 x 8 FT Conference Table, Designer White Finish, Bistro Height, 42 W, 96 L (F4296-BMT3672-41-D354)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- HILLMAN 34 14 Blued Cut Tack (122597)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Contemporary Chair, 11-1/2" Height, White (TLH-094-WHITE-GG)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-F-GG)
- FLASH FURNITURE Black Leather Gold Frame High Back Chair (GO-2286H-BK-GLD-GG)
- FLASH FURNITURE Mesh Drafting Chair, Dark Gray (BL-ZP-809D-DKGY-GG)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- Flash Furniture Office Chairs