Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 17-3/4" to 21" Height, Fixed Arms, Black
Mfr # BT-9875H-GG
Zoro # G3610411
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 17-3/4" to 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-9875H-GG
- Zoro # G3610411
- UPC # 847254048620
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-3/4" to 21" |
Overall Height | 45-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Black High Back Exec Chair |
Material | Leather |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Porcelain Phrenology Head Statue (SP020)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 72" (84 SB2-72")
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Walnut (I 7711)
- HD M100 08SR Drop Leaf Support (M100 08SR)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 18" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-804-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Burgundy (BT-70172-BG-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 20-1/2" Height, Adjustable Arms, Black (HL-0004K-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- Flash Furniture Office Chairs