Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 17-3/4" Height, Tailored Arms, Black LeatherSoft
Mfr # SL-SF920-1-BLK-GG
Zoro # G0846804
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Tailored Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 17-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SL-SF920-1-BLK-GG
- Zoro # G0846804
- UPC # 889142500124
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-3/4" |
Overall Height | 36-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Tailored Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Color | Black LeatherSoft |
Item | Bari Chair, Black Leather |
Material | Leather |
Frame Material | Plastic |
Style | Desk Chair |
Description
Bari Chair, Black Leather
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- ALERA Polycarbonate Privacy Panel, 65x18" (S6518)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 1 11/32 in (33.8 mm), Chrome (6492730140)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- FLASH FURNITURE Mid-Back White Leather Swivel Office Chair with Gold Frame and Arms (GO-2286M-WH-GLD-GG)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, Blue Mesh (BL-X-5M-BLUE-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- Flash Furniture Office Chairs