Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Leather, 17-1/2" Height, Plush Arms, Brown LeatherSoft
Mfr # BT-70222-BRN-FLAIR-GG
Zoro # G5031630
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Plush Arms
- Seat Material Leather
- Seat Color Brown
- Seat Height Range 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-70222-BRN-FLAIR-GG
- Zoro # G5031630
- UPC # 847254065061
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" |
Seat Width | 21.50" |
Seat Depth | 19.50" |
Back Height | 28.50" |
Overall Height | 42" |
Depth | 42" |
Height | 42 |
Seat Height Max. | 17.50" |
Width | 31.5 |
Back Width | 27" |
Length | 42 |
Description
Recliner And Ottoman,Brn Lthr,Wood Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18B)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- FLASH FURNITURE Fabric, Adjustable Padded, Gray (BT-659-GRY-ARMS-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Red (HL-0001-RED-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Gray (GO-ST-6-GY-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Adjustable Arms, Black (BT-9835H-GG)
- FLASH FURNITURE Pivot Back Gray Mesh Chair (LF-134-GY-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- Flash Furniture Desk Chairs