Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black
Mfr # LQ-2-BK-GG
Zoro # G3634001
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Foam
- Seat Color Black
- Seat Height Range 20-1/2" to 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LQ-2-BK-GG
- Zoro # G3634001
- UPC # 889142010319
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 20-1/2" to 24" |
Overall Height | 44-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Foam |
Seat Color | Black |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Mid-Back,24/7 Use,350 lb. Capacity,Black |
Material | Foam, Mesh, Fabric |
Weight Capacity | 350 lb. |
Series | Hercules |
Frame Material | Metal |
Style | Mid Back Chair |
Description
Mid-Back,24/7 Use,350 lb. Capacity,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Alabaster, (493N92)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- FOREVER LEAF Faux Fan Fiddle Leaf Tree Licuala Grandis 4 feet (FL05102)
- FLASH FURNITURE Mesh Drafting Chair, Padded Arms, Black Mesh/Black Frame (BL-LB-8801X-D-BLK-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- FLASH FURNITURE Kelista Mid-Back Dark Gray Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-DKGY-GG)
- FLASH FURNITURE Kelista Mid-Back Red Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-RED-GG)
- FLASH FURNITURE Executive Chair, 19-1/2" to 23" Height, Fixed Arms, Bomber Brown Microfiber (802-BRN-GG)
- FLASH FURNITURE Pivot Back Gray Mesh Chair (LF-134-A-GY-GG)
- VESTIL Portable Ergonomic Worker Chair (CPRO-100)
- Flash Furniture Office Chairs