Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Foam, 18" to 21-1/2" Height, Adjustable Arms, Black
Mfr # BL-ZP-804-GG
Zoro # G3611321
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Foam
- Seat Color Black
- Seat Height Range 18" to 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-ZP-804-GG
- Zoro # G3611321
- UPC # 847254099653
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 21-1/2" |
Overall Height | 40-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Foam |
Seat Color | Black |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Black Mid-Back Exec Chair |
Material | Foam, Leather |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Style | Mid Back Chair |
Description
Black Mid-Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey (BC18-52-LIGHTGREY)
- FLASH FURNITURE White Mesh High Back Chair (BL-ZP-806-WH-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- FLASH FURNITURE Pivot Back Gray Mesh Chair (LF-134-GY-GG)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Arms, Black Mesh/Black Frame (BL-LB-8801X-D-BLK-GG)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- Flash Furniture Office Chairs