Shop All Executive Chairs
Flash Furniture
Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame
Mfr # GO-2286H-BK-GG
Zoro # G3610929
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Foam
- Seat Color Black
- Seat Height Range 18-1/4" to 22-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2286H-BK-GG
- Zoro # G3610929
- UPC # 889142075523
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18-1/4" to 22-1/4" |
Seat Width | 19 in |
Seat Depth | 19 in |
Back Height | 23 in |
Overall Height | 43" |
Overall Depth | 27 in |
Back Width | 18 1/2 in |
Overall Width | 26 in |
Caster/Glide Diameter | 2 in |
Minimum Seat Height | 18 1/4 in |
Maximum Overall Height | 43 in |
Notional Size | Standard |
Minimum Arm Height | 25 1/4 in |
Maximum Seat Height | 22 1/4 in |
Maximum Arm Height | 29 1/2 in |
Minimum Overall Height | 39 1/4 in |
Description
Office Chair, Adjustable Arms No, Overall Width 26 in, Overall Depth 27 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 43 in, Seat Color Black, Frame Color Gray, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- GLARO Umbrella Bags, PK1000 (UB1000)
- TRADEMARK FINE ART David Ayash 'Horses in Iceland' Canvas Art, 12x19 (MA01030-C1219GG)
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- FLASH FURNITURE Executive Swivel Office Chair (GO-2236M-WH-GG)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-RSGLD-RLB-GG)
- FLASH FURNITURE Leather Executive Chair, 22-, Padded, Back, Seat, Frame: Black (GO-2196-1-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black (HL-0001-GG)
- FLASH FURNITURE Executive Chair, Leather, 20" to 23" Height, Fixed Arms, Brown (CI-360-BRN-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/2" to 21-1/4", Adjustable Arms, Black (HL-0013-GG)
- FLASH FURNITURE Fabric Executive Chair, 22-, Adjustable Padded (GO-99-3-GG)
- Flash Furniture Office Chairs