Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Foam, 17-1/2" to 21-1/2" Height, Fixed Arms, Black
Mfr # BT-983-BK-GG
Zoro # G3610420
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Foam
- Seat Color Black
- Seat Height Range 17-1/2" to 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-983-BK-GG
- Zoro # G3610420
- UPC # 812581014785
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 21-1/2" |
Overall Height | 47-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Foam |
Seat Color | Black |
Back Color | Black |
Caster Type | Dual Wheel |
Color | Black |
Material | Foam, Leather |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair (B6106)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- FLASH FURNITURE Advantage Black Church Chairs 18.5" Wide (PCHT185-108)
- WE'RE IT Mesh it, Twyst Series Flex Mesh Task Chair, Antimicrobial, Adjustable Arms, Seat Slide & Black Frame (EM5225AM-MBLK)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-809D-BK-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/2" to 22-1/2" Height, Fixed Arms, Black Fabric (GO-5301B-BK-GG)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- MAYLINE Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black (TSM2BB)
- Flash Furniture Office Chairs