Shop All Desk Chairs
Flash Furniture
Contemporary Chair, Foam, 17-1/2" to 20-3/4" Height, Black
Mfr # WL-5029SYG-GG
Zoro # G3629871
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Material Foam
- Seat Color Black
- Seat Height Range 17-1/2" to 20-3/4"
- Seat Width 19.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-5029SYG-GG
- Zoro # G3629871
- UPC # 847254053440
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 20-3/4" |
Seat Width | 19.50" |
Seat Depth | 18" |
Back Height | 24" |
Overall Height | 44-3/4" |
Seat Height Max. | 20.75" |
Height | 44.8" |
Depth | 28.5" |
Width | 27" |
Seat Height Min. | 17.50" |
Back Width | 18" |
Description
High Back Chair,Big and Tall,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-3/4" to 21" Height, Adjustable Arms, Black Mesh (LF-W42-GG)
- FLASH FURNITURE Cognac Mid-Back Armless LeatherSoft Office Chair (GO-21111-BR-GG)
- FLASH FURNITURE White Leather Rose Gold Frame High Back Chair (GO-2286H-WH-RSGLD-GG)
- FLASH FURNITURE Mesh Drafting Chair, Dark Gray (BL-ZP-809D-DKGY-GG)
- FLASH FURNITURE Desk Chair, Mesh, Blue Mesh/White Frame (BL-X-5M-WH-BLUE-GG)
- FLASH FURNITURE Black Leather Gold Frame High Back Chair (GO-2286H-BK-GLD-GG)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- Flash Furniture Seating