Shop All Task Chairs
Flash Furniture
Contemporary Chair, 20-1/4" to 25-3/4", Wine Red
Mfr # LF-214-WINERED-GG
Zoro # G3639209
original price:
$153.99
9% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Height Range 20-1/4" to 25-3/4"
- Caster Type Dual Wheel
- Material Chrome, Plastic
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-214-WINERED-GG
- Zoro # G3639209
- UPC # 812581010732
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 20-1/4" to 25-3/4" |
Overall Height | 34-3/4" |
Details
Office Chair Style | Contemporary Chair |
Caster Type | Dual Wheel |
Item | Tractor Task Chair,Wine Red |
Material | Chrome, Plastic |
Color | Wine Red |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Style | Task Chair |
Description
Tractor Task Chair,Wine Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- LORELL Seat Cover, Antimicrobial, 19"x19", Gray (LLR00599)
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- FLASH FURNITURE Black Leather Mid-Back Task Chair - Roller Wheels (BL-X-5M-LEA-RLB-GG)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Black (GO-1691-1-BK-A-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Dark Gray (H-8369F-DK-GY-GG)
- BOSS OFFICE PRODUCTS Modern Mid-Back Desk Chair - TAN Leathaire (B4035C-TAN)
- Flash Furniture Seating