Shop All Task Chairs
Flash Furniture
Contemporary Chair, 20-1/4" to 25-3/4", White
Mfr # LF-214-WHITE-GG
Zoro # G3639008
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Height Range 20-1/4" to 25-3/4"
- Caster Type Dual Wheel
- Material Chrome, Plastic
- Overall Height 34-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-214-WHITE-GG
- Zoro # G3639008
- UPC # 812581010558
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 20-1/4" to 25-3/4" |
Overall Height | 34-3/4" |
Details
Office Chair Style | Contemporary Chair |
Caster Type | Dual Wheel |
Color | White |
Item | Tractor Task Chair,White |
Material | Chrome, Plastic |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Style | Task Chair |
Description
Tractor Task Chair,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- FLASH FURNITURE Mesh Task Chair, Gray (LF-118P-T-GY-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Pink (GO-1691-1-PINK-A-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Orange (GO-1691-1-ORG-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- SERTAPEDIC Emerson Task Chair, Up to 300 lbs., Gray Seat/Back, Silver Base (49711GRY)
- Flash Furniture Office Chairs