Shop All Task Chairs
This Product is Discontinued
Flash Furniture
Contemporary Chair, 20-1/4" to 25-3/4", Pink (Discontinued)
Mfr # LF-214-PINK-GG
Zoro # G3635261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Contemporary Chair
- Seat Height Range 20-1/4" to 25-3/4"
- Caster Type Dual Wheel
- Overall Height 34-3/4"
- Material Chrome, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-214-PINK-GG
- Zoro # G3635261
- UPC # 812581012200
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 20-1/4" to 25-3/4" |
Overall Height | 34-3/4" |
Details
Office Chair Style | Contemporary Chair |
Caster Type | Dual Wheel |
Item | Tractor Task Chair,Pink |
Color | Pink |
Material | Chrome, Plastic |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Style | Task Chair |
Description
Tractor Task Chair,Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.