Shop All Task Chairs
Flash Furniture
Contemporary Chair, 18", White
Mfr # LF-7-07C-WH-GG
Zoro # G7340687
original price:
$72.29
7% off
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Height Range 18"
- Material Chrome, Plastic
- Frame Material Metal
- Overall Height 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LF-7-07C-WH-GG
- Zoro # G7340687
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 31" |
Details
Office Chair Style | Contemporary Chair |
Item | Chair,Lowell Task,White Plastic |
Color | White |
Material | Chrome, Plastic |
Frame Material | Metal |
Style | Task Chair |
Description
Chair,Lowell Task,White Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1075)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VWH)
- FLASH FURNITURE Contemporary Chair, 18", Purple (LF-7-07C-PUR-GG)
- FLASH FURNITURE Contemporary Chair, 18", Red (LF-7-07C-RED-GG)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18-1/4" to 21-1/2", Black LeatherSoft (GO-930F-BK-LEA-GG)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- FLASH FURNITURE Vinyl Task Chair, 17" to 21-1/2", Brown and Cream (BT-6179-BASE-GG)
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- Flash Furniture Task Chairs