Shop All Task Chairs
Flash Furniture
Contemporary Chair, 18" to 23", White
Mfr # DS-512B-WH-GG
Zoro # G3622768
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Height Range 18" to 23"
- Backrest Low Back
- Caster Type Dual Wheel
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DS-512B-WH-GG
- Zoro # G3622768
- UPC # 889142002147
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18" to 23" |
Overall Height | 36" |
Details
Office Chair Style | Contemporary Chair |
Backrest | Low Back |
Caster Type | Dual Wheel |
Item | White Low Back Task Chair |
Color | White Vinyl/Chrome Frame |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Material | Chrome, Vinyl |
Style | Low Back Task Chair |
Description
White Low Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- WESTCOTT Trimmer Blades, Titanium, PK2 (14784)
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Orange (GO-1691-1-ORG-GG)
- FLASH FURNITURE Mesh Ergonomic Chair, Red Mesh (BL-X-5M-RED-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Black (H-8369F-BLK-GG)
- FLASH FURNITURE Black Mesh Swivel Ergonomic Task Chairs, 5PK (5-BL-X-5M-BK-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197220X000-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- Flash Furniture Task Chairs