Shop All Desk Chairs
Flash Furniture
Contemporary Chair, 18" to 22" Height, Fixed Arms, Black
Mfr # GO-1297M-MID-BK-GG
Zoro # G3611610
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Height Range 18" to 22"
- Backrest Built In Lumbar Support
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-1297M-MID-BK-GG
- Zoro # G3611610
- UPC # 847254004381
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 22" |
Overall Height | 42" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Black Mid-Back Exec Chair |
Material | Chrome, Leather |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Style | Mid Back Chair |
Description
Black Mid-Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Pink (GO-2240-PK-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange (GO-2240-ORG-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Burgundy Mesh (BL-ZP-806-BY-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-3/4" to 21" Height, Adjustable Arms, Black Mesh (LF-W42-GG)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, Blue Mesh (BL-X-5M-BLUE-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, White (HL-0001-WH-GG)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- Flash Furniture Desk Chairs