Shop All Task Chairs
Flash Furniture
Contemporary Chair, 18", Gray
Mfr # LF-7-07C-GRY-GG
Zoro # G7340702
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Color Gray
- Seat Height Range 18"
- Back Color Gray
- Material Chrome, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LF-7-07C-GRY-GG
- Zoro # G7340702
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 31" |
Details
Office Chair Style | Contemporary Chair |
Seat Color | Gray |
Back Color | Gray |
Item | Chair,Lowell Task,Gray Plastic |
Material | Chrome, Plastic |
Frame Material | Metal |
Color | Gray |
Style | Task Chair |
Description
Chair,Lowell Task,Gray Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, White, Melamine (120863-17)
- MARTEX Hand Towel, Ecru, 16x27, PK24 (7135391)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- FLASH FURNITURE Black Leather Mid-Back Task Chair - Roller Wheels (BL-X-5M-LEA-RLB-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Orange (GO-1691-1-ORG-A-GG)
- GLOBAL INDUSTRIAL Mesh Task Chair With Arms (B251199)
- Flash Furniture Office Chairs