Shop All Desk Chairs
Flash Furniture
Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black
Mfr # BL-X-5H-GG
Zoro # G3609897
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Color Black
- Seat Height Range 18-3/4" to 22-1/2"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-X-5H-GG
- Zoro # G3609897
- UPC # 889142011460
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-3/4" to 22-1/2" |
Overall Height | 52-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Color | Black |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Black High Back Exec Chair |
Material | Chrome, Mesh |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | High Back Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- OFFICESOURCE Spencer Collection Executive Mid Back Swivel Tilt with Mahogany Frame (1245VBK)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- FLASH FURNITURE Black Leather Gold Frame High Back Chair (GO-2286H-BK-GLD-GG)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- GEC Interion Antimicrobial Armless Chair, Black (A3019TEE-EU01)
- Flash Furniture Seating