Shop All Desk Chairs
Flash Furniture
Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame
Mfr # GO-2286M-BK-GG
Zoro # G3611540
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Height Range 18-1/4" to 22-1/4"
- Backrest Built In Lumbar Support
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2286M-BK-GG
- Zoro # G3611540
- UPC # 889142075530
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/4" to 22-1/4" |
Overall Height | 40-3/4" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black LeatherSoft/Chrome Frame |
Item | Black Mid-Back Exec Chair |
Material | Chrome, Leather |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Style | Mid Back Chair |
Description
Black Mid-Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Chrome, Contemporary (I 2357)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Burgundy (BT-70172-BG-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22" Height, Fixed Arms, Black (SD-SDM-2235-5-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- SAFCO CHAIR, BIG&TALL, ALL MESH, BK (SAF3505BL)
- Flash Furniture Seating