Shop All Desk Chairs
Flash Furniture
Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black
Mfr # GO-2240-BK-GG
Zoro # G3611592
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Height Range 18-1/2" to 22-1/4"
- Backrest Built In Lumbar Support
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2240-BK-GG
- Zoro # G3611592
- UPC # 889142077497
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" to 22-1/4" |
Overall Height | 40" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Material | Chrome, Vinyl |
Frame Material | Metal |
Weight Capacity | 250 lb. |
Style | Mid Back Chair |
Description
Black Mid-Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- ZORO SELECT Fabric Task Chair, 22-, Adjustable, Black (452R26)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Pink (GO-2240-PK-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-3/4" to 21" Height, Adjustable Arms, Black Mesh (LF-W42-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 20-1/2" to 24" Height, Adjustable Arms, Black (LQ-2-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange (GO-2240-ORG-GG)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- Flash Furniture Seating